Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Uncoated , None , S 1 PR

  • Mfr # 9686S

  • Zoro # G3313880


product price: $20.45
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9686S
Zoro #
G3313880
UPC #
045143968619
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.4 in
Thickness
7 gauge
Size - Numeric
7

Description

Leather Gloves, ANSI/ISEA Cut Level A3, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.