Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , S

  • Mfr # 9348SD

  • Zoro # G3105649


product price: $9.99
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9348SD
Zoro #
G3105649
UPC #
045143934812
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Survivor
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
1043
Glove Construction
Seamless Knit
Standards
ANSI 105
Application
Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass handling, Mechanics
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Abrasion Resistant
No
Cut Resistant
Yes
ANSI/ISEA Puncture Force
0 N
Weight
Light
Palm Material
String Knit
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
Finger Material
Polyester / Cotton
Stitching Material
Cotton/Polyester
Suggested Use Environment
Dry
Latex-Free
No
Brand and Series
MCR Safety Survivor(TM) 9348D
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Cotton, Polyester
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Double-Dipped
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Lining Material
Knit
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.