Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , XL

  • Mfr # 9348XLD

  • Zoro # G3709030


product price: $9.99
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9348XLD
Zoro #
G3709030
UPC #
045143934843
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Survivor
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
1043
Glove Construction
Seamless Knit
Standards
ANSI 105
Glove Hand Style
Ambidextrous
Weight
Light
Puncture Resistant
No
Cut Resistant
Yes
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
0 N
Stitching Material
Cotton/Polyester
Abrasion Resistant
No
Thumb Style
Straight
Application
Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass handling, Mechanics
Palm Material
String Knit
Finger Material
Polyester / Cotton
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety Survivor(TM) 9348D
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Cotton, Polyester
Knit Material Color
White
Hand Protection Style
Glove
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Lining Material
Knit
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.