Cut-Resistant Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 12 PK

  • Mfr # 92773XXL

  • Zoro # G7974496


product price: $74.79
/pk 12, $6.23/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92773XXL
Zoro #
G7974496
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Cut Pro(R) 92773
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 2000
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level - 2011
A4
Standards
ANSI/ISEA 105
Brand and Series
MCR Safety Cut Pro(R) 92773
Anti-Static
No
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Palm Side
Color Indicator
White
ANSI/ISEA Puncture Force
Greater Than 75
Touchscreen Compatible
No
ANSI/ISEA Cut Load
Greater than 2000g
Latex-Free
No
Palm Material
HPPE,Polyurethane
ANSI/ISEA Abrasion Cycles
Greater than 4400
Glove Cut
Gunn
Glove Styles
Knit
Glove Liner Material
Unlined
Glove Coating Color
White
Silicone-Free
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
White
Minimum Temperature
Not Rated
Glove Lining Material
Unlined

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.