Cut-Resistant Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , 2XL 12 PK

  • Mfr # 9828PUXXL

  • Zoro # G7974575


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray,Green,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9828PUXXL
Zoro #
G7974575
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray,Green,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Cut Pro(R) 9828PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
Greater Than 2400
Glove Construction
Seamless Knit
Latex-Free
No
ANSI/ISEA Puncture Force
Greater Than 27
ANSI/ISEA Abrasion Cycles
Greater than 1400
Glove Cut
Gunn
Brand and Series
MCR Safety Cut Pro(R) 9828PU
ANSI/ISEA Cut Load
Greater than 2400g
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Coating Color
Gray
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
2
Color Indicator
Orange
Standards
ANSI/ISEA 105
Palm Material
Aramid,Polyurethane
ANSI/ISEA Cut Level - 2011
A5
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Blue
Glove Lining Material
Unlined

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.