Cut-Resistant Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XL 12 PK

  • Mfr # 92720HVXL

  • Zoro # G7976903


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Lime, High-Visibility Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92720HVXL
Zoro #
G7976903
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Lime, High-Visibility Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Cut Pro(R) 92720HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 3900
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
A6
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
Yes
Glove Coating Color
Orange
Anti-Static
No
Brand and Series
MCR Safety Cut Pro(R) 92720HV
Glove Cut
Gunn
ANSI/ISEA Cut Load
Greater than 3900g
Silicone-Free
No
Standards
ANSI/ISEA 105
Palm Material
HPPE,Nitrile
ANSI/ISEA Abrasion Cycles
Greater than 19,999
ANSI/ISEA Puncture Level
4
Biodegradable
Non-Biodegradable
Latex-Free
No
ANSI/ISEA Puncture Force
Greater Than 100
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Glove Styles
Knit
Color Indicator
Yellow
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Yellow
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.