Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , Smooth , S 1 PR

  • Mfr # 93860S

  • Zoro # G4015055


product price: $5.69
/pr
Sold in multiples of 12 for $68.28

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93860S
Zoro #
G4015055
UPC #
045143551514
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
12 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Hero
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
3,290
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Thumb Style
Reinforced
Weight
Medium
Puncture Resistant
No
Finger Material
High Performance Fibers and Stainless Steel
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Abrasion Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Palm Material
Kevlar(R), Nylon, Stainless Steel
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ANSI/ISEA 105
Stitching Material
Kevlar(R)/Stainless Steel
Glove Cut
Knit
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 93860
ANSI/ISEA Abrasion Cycles
13200
Glove Back Material
Kevlar(R), Steel
Touchscreen Compatible
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar(R), Stainless Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.