Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , Smooth , S

  • Mfr # 9356S

  • Zoro # G3709058


product price: $8.19
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9356S
Zoro #
G3709058
UPC #
045143935611
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Steelcore II
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
3847
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
No
Cut Resistant
Yes
Suggested Use Environment
Dry
Puncture Resistant
No
Finger Material
Stainless Steel / Polyester
Palm Material
Steelcore
Weight
Regular
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA 105
Thumb Style
Straight
Application
Canning, Glass Handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
ANSI/ISEA Puncture Level
0
Brand and Series
MCR Safety CutPro(TM) Steelcore(R) 2 9356
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Steelcore
Double-Dipped
No
Knit Material Color
White
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Steelcore
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.