Cut Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , Smooth , XS

  • Mfr # 9356XS

  • Zoro # G3105685


product price: $8.19
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9356XS
Zoro #
G3105685
UPC #
045143935604
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Steelcore II
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
3847
Glove Construction
Seamless Knit
Puncture Resistant
No
Thumb Style
Straight
Palm Material
Steelcore
ANSI/ISEA Puncture Level
0
Finger Material
Stainless Steel / Polyester
Abrasion Resistant
No
Suggested Use Environment
Dry
Application
Canning, Glass Handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
Cut Resistant
Yes
ANSI/ISEA Puncture Force
0 N
Standards
ANSI/ISEA 105
Weight
Regular
Glove Hand Style
Ambidextrous
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) Steelcore(R) 2 9356
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Steelcore
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Touchscreen Compatible
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Steelcore
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.