Cut-Resistant Gloves, Cut Level A7 , Dipped , Water-Based Polyurethane, Nitrile , Smooth , XS 12 PK

  • Mfr # 92743BPXS

  • Zoro # G9193435


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743BPXS
Zoro #
G9193435
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
Greater Than 4600
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
A7
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
Greater Than 195
ANSI/ISEA Cut Load
Greater than 4600g
Silicone-Free
No
Latex-Free
No
Glove Coating Color
Black
Anti-Static
No
Glove Styles
Knit
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
5
Color Indicator
Yellow
Cut-Resistance Coverage
Palm Side
Brand and Series
MCR Safety Cut Pro(R)
Glove Hand Style
Left and Right
Palm Material
Biopolymer,HPPE
Glove Cut
Gunn
ANSI/ISEA Abrasion Cycles
1,800
Biodegradable
Non-Biodegradable
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.