Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A7 , Dotted , PVC , Dotted , M 12 PK

  • Mfr # 93859M

  • Zoro # G2735908


product price: $87.89
/pk 12, $7.32/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Blue, Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93859M
Zoro #
G2735908
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Blue, Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
Greater Than 4400
Glove Construction
Seamless Knit
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
A7
Brand and Series
MCR Safety Cut Pro(R)
Reinforcement Coverage
Reinforced Thumb Crotch
Touchscreen Compatible
No
Latex-Free
No
Glove Styles
Knit
Glove Cut
Gunn
ANSI/ISEA Cut Load
Greater than 4400g
Standards
ANSI/ISEA 105
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Cycles
Greater than 999
Glove Coating Color
Blue
Biodegradable
Non-Biodegradable
Palm Material
Kevlar(R),Nylon,PVC,Stainless Steel
Anti-Static
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
Yes

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material PVC, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.