Zoro Homepage

Cut Resistant Gloves, Cut Level A7 , Uncoated , Uncoated , Smooth , L

  • Mfr # 9346LD

  • Zoro # G3255808


product price: $9.69
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9346LD
Zoro #
G3255808
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Description

Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Uncoated, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.