Zoro Homepage

Cut Resistant Gloves, Cut Level A7 , Uncoated , Uncoated , Smooth , S

  • Mfr # 9346SD

  • Zoro # G3255826


product price: $9.69
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9346SD
Zoro #
G3255826
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Survivor(TM) 9346D
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Palm Material
String Knit
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety Memphis Survivor(TM) 9346D
Knit Material Color
White
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Minimum Temperature
Not Rated

Description

Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Uncoated, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.