Cut-Resistant Gloves, Cut Level A9 , Dipped , Nitrile , Smooth , L 12 PK

  • Mfr # 92735NL

  • Zoro # G7981277


product price: $310.99
/pk 12, $25.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92735NL
Zoro #
G7981277
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
Greater Than 6800
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
Palm Material
Nitrile Foam,HPPE
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
Greater Than 175
Color Indicator
Green
ANSI/ISEA Puncture Level
5
Anti-Static
No
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
A9
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
Greater than 6800g
Biodegradable
Non-Biodegradable
Brand and Series
MCR Safety Cut Pro(R)
Glove Liner Material
Unlined
Glove Styles
Knit
Latex-Free
No
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Cut
Gunn
ANSI/ISEA Abrasion Cycles
Greater than 2100
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Black
Minimum Temperature
Not Rated
Double-Dipped
No
Hand Protection Style
Glove

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.