Zoro Homepage

Cut Resistant Gloves, Cut Level A9 , Uncoated , None , M 1 PR

  • Mfr # MG3211AM

  • Zoro # G6121495


product price: $24.89
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG3211AM
Zoro #
G6121495
UPC #
00045143573486
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) MG3211A
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
7529
Palm Material
Cowhide ( Double Palm )
Weight
Heavy
Suggested Use Environment
Dry
Standards
ANSI 105
Thumb Style
Wing
Glove Hand Style
Ambidextrous
Glove Cut
Gunn
Puncture Resistant
Yes
Stitching Material
Polyester
Finger Material
Leather
Application
Construction, Demolition, Forestry, Lumber Industry, Plywood Industry
Cut Resistant
Yes
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
236.41
ANSI/ISEA Puncture Level
5
Cut-Resistance Coverage
Palm Side
Brand and Series
MCR Safety CutPro(TM) MG3211A
Glove Back Material
Cowhide
Leather Glove Liner Type
Alycore(R) Liner
Leather Grade
Standard
Leather Glove Style
Drivers
Glove Features
Double Palm
Palm Color
White
Leather Coverage Style
Full Leather
Includes Double Palm
Yes
Glove Back Color
White
Minimum Temperature
Not Rated
Glove Lining Material
Alycore®
ANSI/ISEA Abrasion Cycles
0
Finger Coverage
Full Finger

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A9, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Alycore(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.