
Cut-Resistant Gloves, Large, Polyurethane Coating, Knit Wrist Cuff, Resists: Abrasion, Cut
Mfr # 92752L
Zoro # G916311983
product price:Â $5.89
/ea
Sold in multiples of 144 for $848.16
Key Features
Glove Size
Large
Glove Coating Material
Polyurethane (PU)
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92752L
Zoro #
G916311983
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Glove Coating Material
Polyurethane (PU)
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Color
Gray
Item
Cut Resistant Work Gloves
Description
MCR Safety cut-resistant gloves series: Cutpro 92752, large, polyurethane palm, polyurethane coating, Hypermax, gray, seamless, knit wrist cuff, 4 ANSI puncture-resistance level, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.