Zoro Homepage

Cut Resistant Sleeve, 14 in. L

  • Mfr # 9314D10

  • Zoro # G4121979


product price: $9.19
/ea

Key Features

Size
Universal
Length
14"
ANSI/ISEA Cut Level
A2
Color
Gray
Cut-Resistant Material
Dyneema(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314D10
Zoro #
G4121979
UPC #
045143303847
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
14"
Sleeve Size
Universal
Sleeve Length
14 in
Thickness
10 ga

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 10 ga, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series 9314D, Sleeve Features Bicep Gusset, Cut-Resistant, Standards ANSI/ISEA 105, Stitching Material Dyneema(R), EN 388 Rating 4A22XX, ANSI/ISEA Cut Load 690, ANSI/ISEA Abrasion Cycles 3,715, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.