Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 14 in Length

  • Mfr # 9174OT

  • Zoro # G6882668


product price:  $18.03
/ea

Key Features

Size
Universal
Length
14 in
ANSI/ISEA Cut Level
A5
Color
Orange
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9174OT
Zoro #
G6882668
UPC #
045143633616
Country of Origin
Multiple

Dimensions

Size
Universal
Length
14 in
Sleeve Size
Universal
Thickness
7 ga
Sleeve Length
14 in

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A5
Color
Orange
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
0
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Shirred Slip-On
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Brand and Series
MCR Safety CutPro 9174OT
Stitching Material
Kevlar(R)/Steel
EN 388 Rating
3A53XX
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
Greater Than 3,200 g
ANSI/ISEA Abrasion Cycles
1,587
Sleeve Type
Knit Cuff
Sleeve Features
Bicep Gusset
Sleeve Construction
Seamless Knit
ANSI/ISEA Heat Level
2
Series
Cut Pro(R) 9174OT
Suggested Use Environment
Dry/Light Oil
Application
Agriculture, Assembly Line Production, Automotive, Construction, Glass Handling, HVAC, Manufacturing, Material Handling, Metal Fabrication, Sheet Metal

Description

Cut-Resistant Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Orange, Size Universal, Series Cut Pro(R) 9174OT, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Kevlar(R)/Steel, ANSI/ISEA Heat Level 2, EN 388 Rating 3A53XX, ANSI/ISEA Cut Load Greater Than 3,200 g, ANSI/ISEA Abrasion Cycles 1,587, ANSI/ISEA Abrasion Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.