Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L

  • Mfr # 9378T

  • Zoro # G7264463


product price:  $5.15
/ea

Key Features

Size
Universal
Length
18 in
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9378T
Zoro #
G7264463
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
18 in
Thickness
7 ga
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Stitching Material
Kevlar(R)
Series
Cut Pro(R) 9378T
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
Brand and Series
MCR Safety CutPro 9378T
Sleeve Performance
General Purpose
Latex-Free
Latex-Free
Cuff Style
Shirred Slip-On
EN 388 Rating
2A34XX
ANSI/ISEA Abrasion Cycles
930
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Load
Greater Than 1,000 g
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Sleeve Features
Cut-Resistant
Maximum Temperature
284 Degrees F

Description

MCR Safety CutPro
Double Ply DuPont Kevlar
Cut Resistant Sleeves with Thumb Slot
18 Inches x 31⁄4 Inches
Sleeves made with DuPont Kevlar
provide high comfort cut protection


When your tough job has cut and scrape hazards, sleeves made with DuPont Kevlar fibers offer outstanding protection. These MCR Safety CutPro sleeves are constructed with Certified DuPont Kevlar Brand fibers and are comfortable and easy to wear throughout the day. The 9378T sleeve is 18 inches long and has a thumb slot for added protection and comfort. Sleeves can be worn with gloves to add additional overall arm protection. (Available in vending packaged option - VP9378T). Are you looking for the best cut-resistant sleeves? Look no further than MCR Safety!


• 18 inches long x 31⁄4 inches wide
• Launderable
• Made with 100% DuPont Kevlar fibers
• Soft and comfortable
• Thumb slot
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.