Zoro Homepage

Cut Resistant Sleeves, MEMPHIS GLOVE 9378TE, 1 Each

  • Mfr # 9378TE

  • Zoro # G402593879


product price: $19.59
/ea
Sold in multiples of 3 for $58.77

Key Features

Length
18 in
ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Heat Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9378TE
Zoro #
G402593879
UPC #
30451439378207
Country of Origin
United States

Dimensions

Length
18 in

Details

ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Heat Level
3
Sleeve Material
Aramid - Kevlar
Cut-Resistant Material
Aramid

Description

ECON KEV 18 THSLOT SLEEVE
    HIGH COMFORT LEVEL ALLOWS MANUAL DEXTERITY MADE WITH FDA-ACCEPTED MATERIALS FOR USE IN FOOD PROCESSING APPLICATIONS LAUNDERABLE WITH THUMB SLOT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.