Cut Work Gloves, Large, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion
- Mfr # 92754L
- Zoro # G516311949
product price:Â
$
8.69
/ea
Sold in multiples of 144 for
$1,251.36
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile Foam
Color
Black
ANSI/ISEA Abrasion Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92754L
- Zoro #
- G516311949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Sandy Nitrile Foam
- Color
- Black
- ANSI/ISEA Abrasion Level
- 5
- Cuff Style
- Knit Wrist
- Coating Type
- Double Coated Nitrile
- Glove Construction
- 13 Gauge
- ANSI/ISEA Puncture Level
- 4
- Series
- Cut Pro®
- Glove Features
- Resists Abrasion, Cut and Puncture
- Glove Materials
- HPPE/HyperMaxâ„¢/Synthetic
- Palm Material
- Rugged Nitrile
Description
MCR Safety work gloves series: Cutpro, large size, rugged nitrile palm, sandy nitrile foam coating, HPPE/Hypermax/synthetic, black/white, double dipped/reinforced thumb style, knit wrist cuff, 10.63 in L, ANSI puncture-resistance level: 4, resists: abrasion, cut and puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.