
Cut Work Gloves, Medium, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion
Mfr # 92754M
Zoro # G816311953
product price:Â $8.49
/ea
Sold in multiples of 144 for $1,222.56
Key Features
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92754M
Zoro #
G816311953
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Item
Cut Resistant Work Gloves
Description
MCR Safety work gloves series: Cutpro, medium size, rugged nitrile palm, sandy nitrile foam coating, HPPE/Hypermax/synthetic, black/white, double dipped/reinforced thumb style, knit wrist cuff, 11.81 in L, ANSI puncture-resistance level: 4, resists: abrasion, cut and puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.