Cut Work Gloves, X-Large, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion

  • Mfr # 92754XL

  • Zoro # G316311897


product price:  $8.69
/ea
Sold in multiples of 144 for $1,251.36

Key Features

Glove Size
X-Large
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92754XL
Zoro #
G316311897
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-Large

Details

Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Coating Type
Double Coated

Description

MCR Safety work gloves series: Cutpro, extra-large size, rugged nitrile palm, sandy nitrile foam coating, HPPE/Hypermax/synthetic, black/white, double dipped/reinforced thumb style, knit wrist cuff, 11.81 in L, ANSI puncture-resistance level: 4, resists: abrasion, cut and puncture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.