Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CutPro Cut Resistant Gloves, Hypermax, X-Large, Black

  • Mfr # 92715NFXL

  • Zoro # G112467651


product price: $12.25
/pr
Sold in multiples of 144 for $1,764.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Cuff Style
Knit Wrist
Glove Features
Touchscreen friendly, Reinforced Thumb Crotch
Glove Size
X-Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92715NFXL
Zoro #
G112467651
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
X-Large

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Item
Resistant Work Gloves
Cuff Style
Knit Wrist
Glove Features
Touchscreen friendly, Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level
4
Color
Black

Description

Cut Resistant Gloves, CutPro, Material: Hypermax; Glove Size: X-Large; Color: Black; Thickness: 15 ga; Finish/Grip: Foam; Polymer Color: Black; Hem Color: Green; Palm/Polymer Type: Nitrile; Thumb Style: Reinforced - MCR Safety Cut Pro 15 Gauge Hypermax Shell Foam Nitrile Coated Palm and Fingertips Reinforced Thumb Crotch, The MCR Safety Cut Pro Series offers various cut protection levels and materials for your protection. The 92715NF features a 15-gauge navy blue Hypermax shell and a strong black foam nitirle coating that increases your grip. The 92715NF offers good grip and abrasion resistance, yet offering extreme dexterity and flexibility. It also features a reinforced thumb crotch for extra protection and is touch screen friendly., 15 gauge Navy Blue Hypermax Black foam nitrile palm and fingers Reinforced thumb crotch Touch Screen Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.