
CV Grade, Cowhide Drivers Gloves, Large, Leather, Beige, PR
Mfr # 3215L
Zoro # G412467832
product price: $8.95
/prSold in multiples of 12 for $107.40
Key Features
Palm Material
Grain Leather
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Leather Grade
CV Grade
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3215L
Zoro #
G412467832
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Palm Material
Grain Leather
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Leather Grade
CV Grade
Color
Beige
Thumb Style
Keystone
Item
Cowhide Drivers Gloves
Material
Leather
Description
Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Competitive Value - Drivers glove, CV Grade Unlined Grain Cow Leather, Keystone Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3215 drivers gloves feature; unlined CV Grade cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern., CV Grade Grain Cowhide Keystone Thumb Shirred Elastic Back Color-coded hem to identify size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.