Zoro Homepage

CV Grade, Cowhide Drivers Gloves, Medium, Leather, Beige, PR

  • Mfr # 3215M

  • Zoro # G412467658


product price: $8.95
/pr
Sold in multiples of 12 for $107.40

Key Features

Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
CV Grade
Glove Liner Material
Unlined
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215M
Zoro #
G412467658
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
CV Grade
Glove Liner Material
Unlined
Item
Cowhide Drivers Gloves
Thumb Style
Keystone
Material
Leather
Color
Beige

Description

Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Medium; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Competitive Value - Drivers glove, CV Grade Unlined Grain Cow Leather, Keystone Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3215 drivers gloves feature; unlined CV Grade cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern., CV Grade Grain Cowhide Keystone Thumb Shirred Elastic Back Color-coded hem to identify size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.