Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipped General Purpose Gloves, Coated, Standard Finger/Wing Thumb Style, M

  • Mfr # N96790M

  • Zoro # G016311586


product price: $6.79
/ea
Sold in multiples of 144 for $977.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96790M
Zoro #
G016311586
UPC #
45143165162
Country of Origin
Pakistan

Description

Memphis general purpose gloves, dipped ergonomic, series: Ninja N96790, coated glove type, M, nitrile foam palm, 15 ga nylon/Spandex, black/gray, standard finger/wing thumb style, unlined, knit wrist cuff, nitrile foam coating, palm and fingers coating coverage, 9.449 in length, resists: abrasion, cut, puncture and tear. MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja glove line offers the greatest assortment of dexterity, sense of touch, and protection. This Ninja BNF features a 15-ga nylon Spandex shell with a breathable nitrile foam BNF coating on the palm and fingertips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.