Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipped Gloves, Polyurethane, Palm, Black, 2XL 12 PK

  • Mfr # 96699XXL

  • Zoro # G7290694


product price: $13.79
/pk 12, $1.15/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Size
2XL
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96699XXL
Zoro #
G7290694
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL
Size- Alpha
2XL

Details

Item
Dipped Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Insulated
No

Description

Disposable Gloves, Size- Alpha 2XL, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.