Zoro Homepage

Dipped Gloves, Polyurethane, Palm, Black, XL 12 PK

  • Mfr # 96699XL

  • Zoro # G7667961


product price: $13.79
/pk 12, $1.15/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Length
10.43"
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96699XL
Zoro #
G7667961
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.43"
Size
XL
Palm Thickness
13 ga.
Size- Alpha
XL

Details

Item
Dipped Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Disposable Glove Material
Polyester, Polyurethane
Application
Airport , Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Carpentry, Construction, Landscaping

Description

MCR Safety NXG Work Gloves
13 Gauge Black Polyester Shell
Black Polyurethane (PU) Palm and Fingertips
NXG provides premium quality, comfort and fit
making it the best choice for long work days


The next generation of gloves requires the next generation in manufacturing. MCR Safety’s state-of-the-art manufacturing facility produces premium NXG brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. NXG styles are well suited for multi-industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 96699 features a seamless 13-gauge black polyester shell and black polyurethane (PU) coated palm and fingertips that will enhance gripping power. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG options!


• 13 gauge black polyester shell
• Black color hides dirt and grime
• Black polyurethane (PU) coated palm and fingertips
• Color coded hem to identify sizes
• Excellent comfort, grip, and fit
• Good dexterity and abrasion resistance
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.