Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, 2XL, Palm
- Mfr # N9690XXL
- Zoro # G916311594
product price:Â
$
11.19
/ea
Key Features
Glove Size
2XL
Color
Black
Glove Materials
15 ga Acrylic/Nylon
Length
9-1/2 in
Cuff Style
Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N9690XXL
- Zoro #
- G916311594
- UPC #
- 45143869053
- Country of Origin
- Pakistan
- Item
- Insulated Work Gloves
- Color
- Black
- Glove Materials
- 15 ga Acrylic/Nylon
- Cuff Style
- Knit Wrist
- Glove Cut
- A3
- ANSI/ISEA Abrasion Level
- 3
- Glove Coating Material
- HPTâ„¢
- Features
- Abrasion, Cut, Puncture and Tear
- Glove Coating Coverage
- Fingers and Palm
- Glove Style
- Coated
- Lining
- Acrylic
- Series
- Ninja® N9690
Dimensions
- Glove Size
- 2XL
- Length
- 9-1/2 in
Description
MCR Safety general purpose gloves dipped insulated, series: Ninja N9690, coated glove, 2XL, HPT palm, 15 ga acrylic/nylon, black, standard finger, acrylic, knit wrist cuff, HPT, coating coverage: fingers and palm, 11.417 in L, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.