Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, Large, Palm

  • Mfr # N9690HVL

  • Zoro # G216311652


product price:  $14.45
/ea
Sold in multiples of 72 for $1,040.40

Key Features

Glove Size
Large
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9690HVL
Zoro #
G216311652
UPC #
45143969272
Country of Origin
Pakistan

Dimensions

Glove Size
Large

Details

Item
Insulated Work Gloves
Color
Lime

Description

Memphis general purpose gloves, dipped Insulated, series: Ninja Ice N9690HV, coated glove type, L, HPT palm, acrylic/nylon, hi-viz yellow, standard finger style, acrylic lining, knit wrist cuff, HPT coating, palm and fingers coating coverage, 10.22 in length, resists: abrasion, cut, puncture and tear. MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja glove line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja ice hi-viz features a 15-ga hi-viz lime nylon shell with a 7-ga acrylic terry interior liner. Hi-viz lime HPT coated palm and fingertips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.