Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, Large, Palm

  • Mfr # N9690L

  • Zoro # G116311547


product price:  $11.65
/ea
Sold in multiples of 12 for $139.80

Key Features

Color
Black
Cuff Style
Knit Wrist Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690L
Zoro #
G116311547
UPC #
45143869039
Country of Origin
Pakistan

Dimensions

Glove Size
Large

Details

Color
Black
Cuff Style
Knit Wrist Cuff
Item
Gloves

Description

MCR Safety general purpose gloves dipped insulated, series: Ninja N9690, coated glove, L, HPT palm, 15 ga acrylic/nylon, black, standard finger, acrylic, knit wrist cuff, HPT, coating coverage: fingers and palm, 10.228 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.