Dipped Insulated General Purpose Gloves, Coated, Standard Finger Style, Medium, Palm

  • Mfr # N9690HVM

  • Zoro # G816311632


product price: $14.15
/ea
Sold in multiples of 72 for $1,018.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690HVM
Zoro #
G816311632
UPC #
45143969265
Country of Origin
Pakistan

Description

Memphis general purpose gloves, dipped Insulated, series: Ninja Ice N9690HV, coated glove type, M, HPT palm, acrylic/nylon, hi-viz yellow, standard finger style, acrylic lining, knit wrist cuff, HPT coating, palm and fingers coating coverage, 9.8 in length, resists: abrasion, cut, puncture and tear. MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja glove line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja ice hi-viz features a 15-ga hi-viz lime nylon shell with a 7-ga acrylic terry interior liner. Hi-viz lime HPT coated palm and fingertips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.