Zoro Homepage

, Dipped , Nitrile , Foam , XL 12 PK

  • Mfr # 92901KDXL

  • Zoro # G511218458


product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Thickness
13 ga
Coating Type
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92901KDXL
Zoro #
G511218458
UPC #
45143778829
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Coating Type
Dipped

Description

CutPro Winter 13G Insulated NMF XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.