Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Collared, 25 PK

  • Mfr # TY120SXL

  • Zoro # G011218897


product price: $182.80
/pk 25, $7.31/ea
Free Shipping & Returns

Key Features

Coverall Style
Collared
Closure Type
Zipper
Color
White
Material
Tyvek
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY120SXL
Zoro #
G011218897
UPC #
45143112043
Country of Origin
Viet Nam

Dimensions

Size
XL

Details

Item
Disposable Coverallss
Coverall Style
Collared
Closure Type
Zipper
Color
White
Material
Tyvek
Seam Style
Serged
Ankle Closure
Open

Description

Tyvek Coverall W/ Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.