Zoro Homepage

Disposable Coverallss, Hooded, 25 PK

  • Mfr # TY122SX4

  • Zoro # G111218940


product price: $277.99
/pk 25, $11.12/ea
Free Shipping & Returns

Key Features

Coverall Style
Hooded
Seam Style
Serged
Ankle Closure
Elastic
Closure Type
Zipper
Material
Tyvek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY122SX4
Zoro #
G111218940
UPC #
45143112272
Country of Origin
Viet Nam

Dimensions

Size
4X

Details

Item
Disposable Coverallss
Coverall Style
Hooded
Seam Style
Serged
Ankle Closure
Elastic
Closure Type
Zipper
Material
Tyvek
Color
White

Description

Tyvek Coverall W/ Hood/ Skid-Resist Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.