Zoro Homepage

Disposable Gloves, Polyurethane, Smooth Finish, Black/Blue, S 12 PK

  • Mfr # N9696S

  • Zoro # G5765999


product price: $50.19
/pk 12, $4.18/ea

Key Features

Glove Size
S
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9696S
Zoro #
G5765999
UPC #
451439696164
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Thickness
18 ga
Size
S
Width
3.3"
Palm Thickness
18 gauge

Details

Item
Disposable Gloves
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Finish
Smooth Finish
Glove Construction
Knit
Disposable Glove Material
Nylon
Features
Polyurethane coated palm and fingertips on 18 gauge shell
Language
Work
Cuff
Knit
Material
Nylon
Legend Style
Work
Hand Specific
Yes
Thumb Style
Straight
CE Score
4131
Glove Hand Style
Yes

Description

Gloves,Work,Small,Blue/Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.