Shop All Disposable Gloves
Mcr Safety
NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm Thickness, Nitrile, Powder-Free, 100 PK
Mfr # 6060XL
Zoro # G7300336
original price:
$14.69
10% off
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 3.7 mil
- Length 9 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 6060XL
- Zoro # G7300336
- UPC # 10451436060477
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | XL ( 10 ) |
Length | 9 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 3 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 3.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ISO 9002 Certified, FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free, Series NitriShield 6060
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MUG-03-M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (6012M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, XL, 100 PK (6016OXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (6010M)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (6001XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ) (6015S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (6010L)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (7005PFL)
- Mcr Safety Disposable Gloves