Shop All Disposable Gloves
Mcr Safety
NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 )
Mfr # 6015S
Zoro # G5044392
original price:
$22.43
44% off
new price: $12.35
/pk 100, $0.12/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Blue
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9 1/2 in
Product Information
- Brand Mcr Safety
- MFR # 6015S
- Zoro # G5044392
- UPC # 10451436015163
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S ( 7 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/4 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN374:2016 standard, Made in ISO 9002 Approved Factory, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-500-423)
- DUPONT FrothPak Series Foam Insulation Kit, 1188 lb (12031896)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (60035PL)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 5 mil Palm Thickness, Natural Rubber Latex, Powder-Free, M (8) (5055M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (6016OL)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm Thickness, Natural Rubber Latex, Powder-Free, L (5049L)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (6012L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (6001L)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm Thickness, Latex, Powder-Free, XL (10) (69-210)
- Mcr Safety Gloves & Hand Protection