Shop All Disposable Gloves
Mcr Safety
SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, M (8), 100 PK
Mfr # 5015M
Zoro # G4122557
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 5 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 5015M
- Zoro # G4122557
- UPC # 10451435015263
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M (8) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 7.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red (BERST-2R)
- PIP Yellow, 1 PR (48-L162Y)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, M, 100 PK (5015XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ) (6015L)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, M (7010M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (6016BXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (6001XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (6010L)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M (NTG8-03-009)
- Mcr Safety Disposable Gloves