This item is Discontinued.

Mcr Safety SensaGuard 5019, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Vinyl, Powdered, XL, 1000 PK 5019XL

SensaGuard 5019, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Vinyl, Powdered, XL, 1000 PK (Discontinued)

  • Mfr # 5019XL
  • Zoro # G1200416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5019XL
Zoro #
G1200416
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil
Length
10 1/4 in
Glove Size
XL
Glove Length
10 1/4 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Industrial/Food Grade Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food-Grade, General Purpose
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Series
SensaGuard 5019
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Material
Vinyl
Application
Electronic Assembly, Food Service, Cafeteria, Painting
Color Family
White
Cuff
Rolled
Lining
Unlined
Powdered/Powder Free
Powdered
Brand and Series
MCR Safety SensaGuard 5019
Acceptable Quality Level (AQL)
4
Glove Materials
Vinyl
Glove Texture
Smooth
Silicone-Free
No
Tested for Fentanyl Protection
No
Tested for Chemotherapy Drugs
No
Glove Treatments
Powdered
Texture
Smooth
Accelerator-Free
No
Anti-Static
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 10 1/4 in, Material Vinyl, Palm Thickness 3 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powdered, Series SensaGuard 5019, Size- Alpha XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.