Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, sold in pairs, 12PK

  • Mfr # S063E4

  • Zoro # G3302358


product price:  $13.49
/pk 12, $1.12/ea

Key Features

Color
Blue
Material
Vinyl
Size
Universal
Overall Length
18 in
Seam Style
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S063E4
Zoro #
G3302358
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Overall Length
18 in
Thickness
6 mil

Details

Item
Protective Sleeves
Color
Blue
Material
Vinyl
Seam Style
Welded
Cuff Style
Elastic
Resistant To
Water, Light Chemical Splash
Features
FDA Compliant
Sleeves Primary Material
Vinyl
Silicone-Free
No
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Disposable Sleeve Type
Food Contact, General Purpose
Brand and Series
MCR Safety S063E4
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Wrist Closure
Elastic
Protection Type
Liquid & Particulate
Garment Style
Sleeve
Shoulder Closure
Elastic
FDA Compliant
FDA Compliant

Description

Protective Sleeves, Color Blue, FDA Compliant FDA Compliant, Material Vinyl, Latex-Free Contains Latex, Overall Length 18 in, Seam Style Welded, Sleeves Primary Material Vinyl, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series MCR Safety S063E4, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.