Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DM3, Reader Safety Glasses, Anti-Fog, Brown Lens, Half-Frame

  • Mfr # DM13H15BPF

  • Zoro # G416244989


product price: $20.39
/pr
Sold in multiples of 12 for $244.68

Key Features

Lens Coating
Anti-Fog
Lens Color
Brown
Series
DM3
Frame Color
Tortoise Shell
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM13H15BPF
Zoro #
G416244989
UPC #
766868542792
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Fog
Lens Color
Brown
Series
DM3
Frame Color
Tortoise Shell
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Frame Type
Half-Frame
Arm Color
Tortoise Shell
Frame Material
Polycarbonate
Includes Reader Lens
Reader Lens Included
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge, Temple
Temple Adjustment Type
Internal Wire
Arm Tip Type
Bayonet
Padding Location
Nose Bridge
Includes
Lens Cleaning Bag
Ultra-Violet Scale Protection Designation
U6
Application
Military
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
UV Protection
100%
Frame Style
Half Frame

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.