DM3, Reader Safety Glasses, Anti-Fog, Brown Lens, Half-Frame

  • Mfr # DM13H20BPF

  • Zoro # G416244910


product price: $20.39
/pr
Sold in multiples of 12 for $244.68

Key Features

Lens Coating
Anti-Fog
Lens Color
Brown
Series
DM3
Frame Color
Tortoise Shell
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM13H20BPF
Zoro #
G416244910
UPC #
766868542808
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Fog
Lens Color
Brown
Series
DM3
Frame Color
Tortoise Shell
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Arm Tip Type
Bayonet
Includes Reader Lens
Reader Lens Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge, Temple
Frame Type
Half-Frame
Lens Function
Bifocal
Arm Color
Tortoise Shell
Frame Material
Polycarbonate
Temple Adjustment Type
Internal Wire
Application
Military
Includes
Lens Cleaning Bag
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Nose Bridge Adjustment Type
Flexible
Frame Style
Half Frame
UV Protection
100%

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.