Zoro Homepage

Dominator 0.35mm PVC/Poly Coverall, M

  • Mfr # 2981M

  • Zoro # G0628157


product price: $26.19
/ea

Key Features

Thickness
0.35mm
Size
M
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981M
Zoro #
G0628157
UPC #
45143298129
Country of Origin
China

Dimensions

Thickness
0.35mm
Size
M

Details

Item
Dominator 0.35mm PVC/Poly Coverall,M
Color
Green

Description

Dominator 0.35mm PVC/Poly Coverall,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.