Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dominator 0.42mm PVC/Poly/PVC Jacket, M

  • Mfr # 388JM

  • Zoro # G1204388


product price: $27.15
/ea

Key Features

Color
Green
Material
PVC/High-Tensile Polyester
Gender
Unisex
Length
30-1/2"
Rainwear Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388JM
Zoro #
G1204388
UPC #
45143388622
Country of Origin
China

Dimensions

Size
M
Length
30-1/2"
Rainwear Size
M

Details

Item
Dominator 0.42mm PVC/Poly/PVC Jacket,M
Color
Green
Material
PVC/High-Tensile Polyester
Gender
Unisex
Features
0.42mm Thickness
Closure Type
Zipper
Number of Outside Pockets
0

Description

Dominator 0.42mm PVC/Poly/PVC Jacket,M, Size M, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.