Dominator (DM3), Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Half Frame

  • Mfr # T12312P

  • Zoro # G406125052


product price:  $17.79
/ea

Key Features

Frame Type
Half Frame
Frame Color
Black
Frame Material
Polycarbonate
Series
Dominator (DM3)
Standards
ANSI Z87.1 & MIL-PRF 3107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12312P
Zoro #
G406125052
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Frame Material
Polycarbonate
Series
Dominator (DM3)
Standards
ANSI Z87.1 & MIL-PRF 3107
Visible Luminous Transmission
0.13
Arm Color
Black

Description

Safety Glasses,Anti-Fog,Gray Max6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.