Dominator (DM3), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, Polarized

  • Mfr # T12312DZ

  • Zoro # G906125040


product price:  $57.50
/ea

Key Features

Frame Type
Half Frame
Frame Color
Black
Frame Material
Polycarbonate
Polarized Lens
Polarized
Series
Dominator (DM3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12312DZ
Zoro #
G906125040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Regular

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog
Frame Material
Polycarbonate
Polarized Lens
Polarized
Series
Dominator (DM3)
Standards
ANSI Z87.1 & MIL-PRF 3106
Visible Luminous Transmission
0.13
Arm Color
Black

Description

Safety Glasses,Anti-Fog,Polar,Gray Max36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.