Dominator (DM3), Safety Glasses, Anti-Scratch, I/O Clear Mirror Lens, Clear Frame, Half Frame
Mfr # DM1329
Zoro # G304390934
product price: $12.59
/eaKey Features
Frame Type
Half Frame
Frame Color
Clear
Frame Material
Polycarbonate
Series
Dominator (DM3)
Standards
ISO 12312-1 Blue Light 0.31; MIL - PRF - 31013; Z87+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM1329
Zoro #
G304390934
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
I/O Clear Mirror
Frame Type
Half Frame
Frame Color
Clear
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Series
Dominator (DM3)
Standards
ISO 12312-1 Blue Light 0.31; MIL - PRF - 31013; Z87+
Visible Luminous Transmission
0.78
Arm Color
Clear
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.