Dominator (DM3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Gun Metal Frame, 1 PR

  • Mfr # DM131R

  • Zoro # G216244998


product price:  $16.99
/pr
Sold in multiples of 12 for $203.88

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM131R
Zoro #
G216244998
UPC #
766868542143
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Gun Metal
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Gender
Unisex
Adjustable Pieces
Nose Bridge, Temple
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Application
Military
Arm Color
Gray/Red
Arm Material
Polycarbonate
Temple Adjustment Type
Internal Wire
Arm Tip Type
Bayonet
Includes
Lens Cleaning Bag
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.